PASS & SEYMOUR 3780 3780 Series Thermoplastic Cover, Gray with Black Gasket
Description
Weatherproof Cover, Duplex Horizontal, 2 Position Flip Lids, Gray with Black Gasket.FEATURES AND BENEFITS:• Broadest line in the industry.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).• 3780 Series have two flip lids.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Box Cover with Hinged Lid | Type | 2-Unit |
Length | 73 mm | Width | 119 mm |
Depth | 24 mm | Material | Thermoplastic |
Number of Outlets | 1 | Color | Gray |
Mounting Type | Ceiling, Wall, Screw, Horizontal | Standards | UL Listed |
Application | For Industrial use | UPC | 785007770100 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |