PASS & SEYMOUR 3780E 1/8" 2-Position Horizontal Flip Lid, Grey
Description
Horizontal reinforced thermoplastic two position flip-lids, (closed or opened 90°). Duplex, grey with black gasket 2 flip lids.
Specifications
Brand Name | Pass & Seymour | Item Name | Weatherproof Box Cover with Flip Lid |
Length | 4.68 in | Width | 2.8 in |
Material | Thermoplastic | Thickness | 1/8 in |
Number of Gangs | 1 | Color | Gray |
Mounting Type | Horizontal | For Use With | (1) Duplex Receptacle |
Includes | (2) 2-Position Gray Lid with Black Gasket | Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |