
PASS & SEYMOUR 3780SCWH 1-Gang 2-Flip Lid Thermoplastic Cover, White with White Gasket
Description
Weatherproof Cover, Duplex Horizontal, Self Closing Flip Lid, White with White Gasket.FEATURES AND BENEFITS:• Broadest line in the industry.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).• 3780 Series have two flip lids.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Cover | Type | 2-Unit |
Length | 118.87 mm | Width | 4.68 in |
Depth | 71.12 mm | Material | Thermoplastic |
Number of Outlets | 1 | Color | White |
Finish | Untreated, Matte | Mounting Type | Screw, Ceiling, Wall, Horizontal |
Includes | Hinged Lid | Standards | UL Listed |
Application | Industrial | UPC | 785007215298 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |