PASS & SEYMOUR 3780WE 1-Gang 2-Flip Lids Weatherproof Device Box Cover, White
Description
Horizontal reinforced thermoplastic two position flip-lids, (closed or opened 90°). Duplex, grey with black gasket 2 flip lids.
Specifications
Brand Name | Pass & Seymour | Item Name | Weatherproof Box Cover with Flip Lid |
Material | Thermoplastic | Thickness | 1/8 in |
Number of Gangs | 1 | Color | White |
Mounting Type | Horizontal | For Use With | (1) Duplex Receptacle |
Includes | (2) 2-Position Gray Lid with Black Gasket | Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |