PASS & SEYMOUR 3720FS 1.40 inch Weatherproof Thermoplastic Cover, Gray
Description
PASS & SEYMOUR 3720FS 1.40" Weatherproof Thermoplastic Cover, Gray
Specifications
Brand Name | Pass & Seymour | Item Name | Weatherproof Box Cover with Lid |
Type | Self-Closing | Diameter | 1.4 in |
Length | 4.938 in | Width | 3 in |
Depth | 1-1/8 in | Material | Polycarbonate |
Thickness | 3/32 in | Number of Gangs | 1 |
Color | Clear Cover, Gray Base | Mounting Type | Screw/Vertical |
For Use With | (1) Single Receptacle | Includes | (1) Lid |
Standards | CSA Certified, UL Listed | UPC | 785007765304 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |