
PASS & SEYMOUR 3726-SC 1-Gang Thermoplastic Cover, Gray with Black Gasket
Description
Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, Gray with Black Gasket.FEATURES AND BENEFITS:• Broadest line in the industry.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).• 3726 Series have a single flip lid.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Cover | Type | Thermoplastic |
Length | 2-7/8 in | Width | 119.08 mm |
Depth | 0.945 in | Material | Thermoplastic |
Number of Outlets | 1 | Color | Gray with Black Gasket |
Finish | Untreated, Matte | Mounting Type | Screw |
For Use With | Splex Selfclose | Standards | UL Listed, CSA Certified |
Application | For Residential/Commercial use | UPC | 785007771725 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |