
PASS & SEYMOUR 3726SCBK 1-Gang Thermoplastic Cover, Gray with Black Gasket
Description
Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, Gray with Black Gasket.FEATURES AND BENEFITS:• Broadest line in the industry.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).• 3726 Series have a single flip lid.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Cover | Length | 4.688 in |
Width | 4.688 in | Depth | 2-7/8 in |
Material | Thermoplastic | Thickness | 0.945 in |
Number of Gangs | 1 | Color | Gray/Black |
Finish | Matte | Mounting Type | Device |
Includes | Horizontal Self Closing Flip Lid, Black Gasket | Standards | CSA Certified, 2005 NEC Section 406.8(A) and 406.8(B)(2), RoHS Compliant |
UPC | 785007042375 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |