PASS & SEYMOUR 3726SCE 3/32" 1-Gang Thermoplastic Cover, Gray with Black Gasket
Description
Horizontal self-closing flip lids. Decorator or GFCI, grey with black gasket.
Specifications
Brand Name | Pass & Seymour | Item Name | Weatherproof Box Cover with Flip Lid |
Type | Self-Closing | Length | 4.68 in |
Width | 2-7/8 in | Depth | 0.945 in |
Material | Thermoplastic | Thickness | 3/32 in |
Number of Gangs | 1 | Color | Gray |
Mounting Type | Horizontal | For Use With | (1) GFCI/Decorator Receptacle |
Includes | (1) Gray Lid with Black Gasket | Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |