Abbotsford
pas4512

PASS & SEYMOUR 4512 1-Gang Heavy Cast Aluminum Cover Decorator/GFCI Vertical, Gray

Price $79.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:4512

Description

Weatherproof Heavy Cast Aluminum Cover Decorator/Ground Fault Circuit Interrupter Vertical, GrayFEATURES AND BENEFITS:• Extremely durable for hard-use institutional applications.• Spring-loaded covers close automatically when plugs are removed.• Die-cast copper-free aluminum construction.• Stainless steel springs.• Screws and spring covers are chrome-plated brass.• Baked-on lacquer finish.• Heavy rubber gaskets provide positive seal.• All covers below are for 4 screw mounting only.• Comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Weatherproof Box Cover with Hinged Lid Type 1-Unit
Length 115 mm Width 71.5 mm
Depth 19.05 mm Material Aluminum
Number of Gangs 1 Number of Outlets 1
Color Gray Finish Satin
Mounting Type Screw, Vertical Standards UL Listed
Application For Residential/Commercial use UPC 785007451207

Packages

1 - UNIT - 1 100 - UNIT - 100