
PASS & SEYMOUR CA8-GH 1-Gang 2-Flip Lip Cast Weatherproof Cover Duplex Receptacle Horizontal, Grey
Description
Cover with weatherproof feature of heavy-duty die-cast zinc. Duplex receptacle horizontal self closing 2 flip lid. Grey with black gasket. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. Stainless steel springs.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Cover | Type | 2-Unit, Duplex |
Length | 2.9 in | Width | 115.82 mm |
Material | Die-Cast Zinc | Number of Outlets | 1 |
Color | Gray | Finish | Matte |
Mounting Type | Screw, Horizontal | Includes | Hinged Lid |
Standards | cULus Listed, 2011 NEC Section 406.9(A) | Application | Residential/Commercial |
UPC | 785007264340 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |