
PASS & SEYMOUR CA262G 2-Gang Cast Weatherproof Cover, Gray
Description
Pass Seymour® Broad line of two gang covers for switches, receptacles, GFCI s and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. Heavy-duty die-cast zinc. Stainless steel springs. All covers have 2 self-closing lids.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Cover | Type | Decorator |
Length | 4.6 in | Width | 4.6 in |
Material | Die-Cast Aluminum | Number of Gangs | 2 |
Number of Outlets | 2 | Color | Gray |
Finish | Matte | Mounting Type | Ceiling/Wall |
Standards | UL Listed | Application | Industrial |
UPC | 785007264661 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |