PASS & SEYMOUR WIUCED10GL 1-Gang Deep Extra Heavy-Duty While-In-Use Weatherproof Cover, Gray
Description
FEATURES AND BENEFITS:• RoHS Compliant• Comply with NEC 2014 Section 406.9 (B)(1) for wet location covers, and conforms to NEMA 3R.• Listed and identified as “Extra Duty”.• Covers are self closing as required by UL514C42.3.• Covers mount vertically and horizontally.• Body, cover, and plates are made of robust polycarbonate for added durability.• Mounting screws made of 302 stainless steel for corrosion resistance.• Single receptacle plate available in 1.405 inch and 1.595 inch openings.• Deep model available for 20A locking plugs.• Shallow covers accommodate up to 14/3 AWG extension cords.• New trigger latch opens easily with one finger.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Box Cover | Type | Extra-Duty, While-In-Use, Rectangular |
Length | 7.4 in | Width | 5.34 in |
Depth | 5 in | Material | Polycarbonate |
Number of Gangs | 1 | Number of Outlets | 1 |
Color | Gray | Finish | Polycarbonate |
Mounting Type | Box | Enclosure Type | NEMA 3R |
Standards | cULus, cRUus, FSUL, UL Listed, CSA Certified, RoHS Compliant | Application | For Residential and Commercial use |
UPC | 785007320824 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 360 - SKID - 360 |