![paswiuc10g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14190921.jpg?preset=medium)
PASS & SEYMOUR WIUC10GL 1-Gang While-In-Use Cover, Gray
Description
Cover with weatherproof feature of thermoplastic. Body, cover and plates made of polycarbonate. Gasket made of closed cell foam, neoprene blend regular density, UL Rated HBF. Mounting screws made of 302 stainless steel. Single receptacle plate available in 1.405 inch and 1.595 inch openings. Deep model available for 20 A locking plugs. Covers are self-closing as required by UL514C42.3.
Specifications
Brand Name | Legrand | Item Name | While-In-Use-Weatherproof Cover |
Type | 1-Unit | Length | 187.9 mm |
Width | 135.6 mm | Depth | 4.00 in |
Material | Thermoplastic | Color | Gray |
Mounting Type | Horizontal and Vertical | Includes | Hinged Lid |
UPC | 785007037012 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |