Abbotsford
paswiuc10sc

PASS & SEYMOUR WIUC10SC 1-Gang Shallow While-In-Use Cover, Gray/Clear

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:WIUC10SC

Description

Comply with NEC 2005 Section 406.8(B)(1)for wet locations covers and conforms to NEMA 3R. Covers are self-closing as required by UL514C42.3. Covers mount vertically or horizontally. Body, cover and plates made of polycarbonate. Gasket made of closed cell foam, neoprene blend regular density, UL Rated HBF. Mounting screws made of 302 stainless steel. Single receptacle plate available in 1.405 inch and 1.595 inch openings. Deep model available for 20A locking plugs. Shallow covers accommodate up to 14/3 AWG extension cords. New trigger latch opens easily with one finger.

Specifications

Brand Name Legrand Item Name While-In-Use-Weatherproof Cover
Type 1-Unit Width 5.34 in
Depth 3.00 in Material Plastic
Color Clear Finish Gloss
Mounting Type Vertical UPC 785007268713

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok