ABB ELECTRIFICATION CANADA INC CTS FS/FD Cover FS/FD Device Boxes & Covers 1 Outlets
Description
DRY-TITEĀ® Single gang one switch receptacle cover, box mount.
Specifications
Brand Name | ABB | Item Name | FS/FD Cover |
Type | FS/FD Device Boxes & Covers | Material | Die-Cast Aluminum |
Number of Gangs | 1 | Number of Outlets | 1 |
Mounting Type | Box, Screw | For Use With | Rigid/IMC Conduits |
Standards | UL File Number E28688, CSA Certified | Application | For Use with Rigid/IMC Conduits |
UPC | 042269444102 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |