Abbotsford
desc100b

RAB DESIGN LIGHTING 1/2 inch Opening 4 In-One RAB Design Round Cover, Black

Price $11.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008627
Documents Documents

Description

C100-series cover made of die cast zinc with black finish. It has cork gasket.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Box Cover Type Round
Diameter 4.12 in OD, (1) 1/2 in NPT Hole Material Die-Cast Zinc
Series C100 Thickness 0.55 in
Finish Black For Use With 3/4 in VXJ Box
Includes (1) Cork Gasket Standards CSA Certified
Application For Industrial or Commercial use UPC 061184086273

Packages

1 - UNIT - 1 4 - UNIT - 4 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok