
RAB DESIGN LIGHTING 4 In-One 1/2 inch Opening 3 Hole RAB Design Round Weatherproof Single Cover, White
Description
DC100-series cover made of die cast aluminium with white finish. It has 1/2 inch openings, 2 brass screws and neoprene gasket.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Weatherproof Box Cover | Type | Round |
Diameter | 4.28 in OD, (1)1/2 in Hole | Material | Die-Cast Aluminum |
Series | DC100 | Thickness | 0.76 in |
Finish | White | Includes | (1) Neoprene Gasket, (2) Brass Screws |
Standards | cULus Listed | Application | For Industrial or Commercial use |
UPC | 061184957962 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 96 - UNIT - 96 |