Abbotsford
scewdr1510

IPEX 1-Gang Scepter Weatherproof Vertical Duplex Receptacle Cover, Gray

Price $13.3584 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077993
Documents Documents

Description

Weatherproof cover, With lids closed, UL listed for wet locations.

Specifications

Brand Name Ipex Item Name Weatherproof Outlet Box Cover
Type WP SING. GANG COV. DUP. REC. Material PVC
Number of Gangs 1 Number of Outlets 1
Color Gray Mounting Type Screw
For Use With Duplex Receptacle Standards CSA C22.2 No. 18, UL 514C
UPC 622454779938

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20