COOPER INDUSTRIES WIU-1 1-Gang Non-Metallic WeatherBox While-In-Use Protective Cover - Horizontal/Vertical Mount, Gray
Description
While-In-Use Weatherproof Cover, Size: 6.09 L x 4.45 W x 3-1/4 D inch, Material: Rugged UV-Resistant Polycarbonate, Color: Gray, Shape: Rectangular, Number Of Outlets: 1, Orientation: Horizontal/Vertical, Standard/Approvals: Meets 1999 NEC Article 210-60 (b), 2005 NEC Article 406.8 (B), Canadian Electrical Code rule 26-702, Application: For residential use.
Specifications
Brand Name | Eaton | Item Name | Weatherproof In-Use Cover |
Type | Non-Corrosive, Non-Conductive, While-In-Use | Length | 3.25 in |
Width | 4.5 in | Material | Polycarbonate |
Number of Gangs | 1 | Color | Gray |
Finish | Weather Protective Cover | Mounting Type | Surface, Horizontal/Vertical |
Application | For Wet Location | UPC | 032664644498 |
Packages
1 - UNIT - 1 |