COOPER INDUSTRIES WIU-1W 1-Gang Non-Metallic WeatherBox While-In-Use Protective Cover - Horizontal/Vertical Mount, White
Description
Standard duty self-closing while-in-use weather protective cover with rugged UV-resistant polycarbonate and back protects devices without cracking or breaking and is non-corrosive and non-conductive. Moveable hinges reposition easily for vertical or horizontal mounting. Includes 3-inserts for 16 different configurations, pre-mounted gaskets.
Specifications
Brand Name | Cooper Industries | Item Name | Weatherproof While-in-Use Cover |
Type | Non-Corrosive, Non-Conductive, Rectangular, Standard Duty | Length | 6-1/2 in |
Width | 5-3/4 in | Depth | 3-1/4 in |
Material | Polycarbonate | Number of Gangs | 1 |
Number of Outlets | 1 | Color | White |
Mounting Type | Horizontal/Vertical | Includes | (3) Inserts, (16) Different Configurations, Pre-Mounted Gaskets |
Standards | UL Listed, RoHS Compliant | UPC | 032664644610 |
Packages
1 - UNIT - 1 |