COOPER INDUSTRIES WIU2-X 2-Gang Non-Metallic WeatherBox While-In-Use Protective Cover, Gray
Description
Original WeatherBox While-In-Use Weather Protective Covers - 2-Gang Meets 2008 NEC Article 406.8 (B)(1) for receptacles in damp or wet locations. Rugged UV-resistant polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive and nonconductive. Moveable hinges reposition easily for vertical or horizontal mounting. 2-Gang box includes 3 inserts for over 60 different configurations. Exceeds UL outdoor low voltage landscape lighting requirements. Box cover includes pre-mounted gasket. Meets Canadian Electrical Code rule 26-702.
Specifications
Brand Name | Eaton | Item Name | Weatherproof Cover |
Type | Extra Duty, Residential, While-in-Use | Length | 5 in |
Width | 3-1/4 in | Depth | 4.6 in |
Material | Polycarbonate | Number of Gangs | 2 |
Color | Gray | Finish | Weather Protective Cover |
Mounting Type | Vertical/Horizontal | Enclosure Type | NEMA 3R |
Temperature Rating | 20 - 70 °C | Includes | (3) Inserts, Pre-Mounted Gasket |
Standards | cULus Listed, UL94 V2 Flammability Rated, RoHS Compliant | Application | For Wet Locations |
UPC | 032664739576 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 48 - UNIT - 48 |