Abbotsford
cwdwiux1lphgy

COOPER INDUSTRIES WIUX-1LPHGY 1-Gang Horizontal Extra Duty While-in-Use Weather Protective Cover, Gray

Price $28.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WIUX-1LPHGY

Description

Grey Horizontal Extra Duty While-in-Use Weather Protective Cover meets NEC® 2017 and 2020 406.9 (B)(1) Extra Duty requirement for any application. Rugged UV-resistant polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive. No disassembly required for vertical or horizontal mounting orientation. 1-Gang box includes 3 inserts for 16 different configurations. 2-Gang box includes 5 inserts for over 55 different configurations. Box inserts accommodate decorator and GCFI devices, duplex receptacles, toggle switches and round receptacles. Cover cord opening fits No 12 AWG or lighter cord. Exceeds UL outdoor low voltage landscape lighting requirements. Box cover includes pre-mounted gasket.

Specifications

Brand Name Eaton Item Name Weatherproof Cover
Type Extra-Duty, Low Profile, While-in-Use Length 4.33 in
Width 5.83 in Depth 2.2 in
Material Polycarbonate Number of Gangs 1
Color Gray Mounting Type Horizontal, Surface
Standards NEMA Rated UPC 032664006432

Packages

9 - UNIT - 9