Abbotsford
cwdwiuxm1gy

COOPER INDUSTRIES WIUXM-1GY Extra Duty While-in-Use Weather Protective Cover, Grey

Price $38.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WIUXM-1GY

Description

Grey Horizontal or Vertical Extra Duty While-in-Use Weather Protective Cover meets NEC® 2017 and 2020 406.9 (B)(1) Extra Duty requirement for any application. Rugged UV-resistant polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive. No disassembly required for vertical or horizontal mounting orientation. 1-Gang box includes 3 inserts for 16 different configurations. 2-Gang box includes 5 inserts for over 55 different configurations. Box inserts accommodate decorator and GCFI devices, duplex receptacles, toggle switches and round receptacles. Cover cord opening fits No 12 AWG or lighter cord. Exceeds UL outdoor low voltage landscape lighting requirements. Box cover includes pre-mounted gasket.

Specifications

Brand Name Eaton Item Name Weatherproof Cover
Type Extra-Duty, Standard, While-in-Use Length 5.92 in
Width 3.97 in Depth 3.45 in
Material Die-Cast Aluminum Number of Gangs 1
Color Gray Mounting Type Horizontal, Surface, Vertical
Standards NEMA Rated UPC 032664006524

Packages

5 - UNIT - 5