Abbotsford
intwp5100br

INTERMATIC 2-3/4 inch Deep 1-Gang WP5000 Series Vertical/Horizontal Hinge Plastic In-Use Weatherproof Cover, Bronze

Price $20.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP5100BR

Description

The WP5000 Extra-Duty plastic Series In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.


Complies with 2020 NEC Article 406.9 (B)(1) for wet locations and extra-duty applications

CEC Article 26-702 Compliant

UL Certified for Type 3R outdoor enclosures

Meets requirements for cold impact testing: -60° F (-51° C)

Heavy-duty UV stabilized polycarbonate cover, mounting base and inserts

1⁄8" (3 mm) thick, neoprene gasket with slits for mounting screws

Lockable hasp: All models accept up to 1⁄4" (6 mm) dia shank

Impact rated: 12 lbf. impact test to ensure cover remains intact

Reinforced hinge pin designed to exceed 40 lbf. hinge hang/stress test

Warranty: 1-year limited

Packages

1 - UNIT - 1 6 - UNIT - 6