Abbotsford
intwp6000br

INTERMATIC WP6000BR 1-Gang 8-Configurations WP6000 Series Low-Profile Plastic In-Use Weatherproof Cover, Brown

Price $19.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP6000BR

Description

Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.


100% Paintable surface

Complies with 2020 NEC Article 314.15 for wet locations

UL Certified for Type 3R outdoor enclosures

Meets requirements for cold impact testing: -60° F (-51° C)

Heavy-duty UV stabilized polycarbonate cover, mounting base and inserts

1⁄8" (3 mm) thick, neoprene gasket with slits for mounting screws

Lockable hasp: All models accept up to 0.19" dia shank

Impact rated: 12 lbf. impact test to ensure cover remains intact

Warranty: 1-year limited

NEW Faster Installation, Pre-Set for GFCI, No insert required

Specifications

Brand Name Intermatic Item Name Weatherproof In-Use Cover
Type Low Profile, Rectangular Length 5-1/2 in
Width 3-3/4 in Depth 1-1/2 in
Material Plastic Number of Gangs 1
Color Bronze/Clear Mounting Type Horizontal/Vertical
Includes Gasket, Mounting Screws, Base, Cover Assembly and Inserts Standards NEC Article 406.9 (B)(1)
Application Receptacle Protection UPC 078275149922

Packages

1 - UNIT - 1 10 - UNIT - 10