Abbotsford
paswiuc10dgl

PASS & SEYMOUR WIUC10DGL 1-Gang Deep While-In-Use Cover, Gray

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:WIUC10DGL

Description

Comply with NEC 2005 Section 406.8(B)(1)for wet locations covers and conforms to NEMA 3R. Covers are self-closing as required by UL514C42.3. Covers mount vertically or horizontally. Body, cover and plates made of polycarbonate. Gasket made of closed cell foam, neoprene blend regular density, UL Rated HBF. Mounting screws made of 302 stainless steel. Single receptacle plate available in 1.405 inch and 1.595 inch openings. Deep model available for 20A locking plugs. Shallow covers accommodate up to 14/3 AWG extension cords. New trigger latch opens easily with one finger.

Specifications

Brand Name Legrand Item Name While-In-Use-Weatherproof Cover
Type 1-Unit Width 5.34 in
Depth 5.00 in Material Plastic
Color Gray Finish Gloss
Mounting Type Vertical UPC 785007037074

Packages

1 - UNIT - 1