Eaton Cutler-Hammer Manual Motor Protect Accessory Enclosure IEC IP41
Description
Insulated enclosures for surface mounting of frame B. Cover with aperture dimensioned to accommodate front of MMP. IP40, when mounted turned through 90° to left/right.
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | Accessory | Width | 3.94 in |
Depth | 6.3 in | Height | 5.12 in |
Mounting Type | Surface | For Use With | Circuit Breaker Motor Protector |
Standards | IP40 Rated | Application | Unknown - Unknown: Undefined |
UPC | 015082196534 |
Packages
1 - UNIT - 1 |