
EATON XTPBXENAS65 IP65 3R 4X 12,13 Eaton Cutler-Hammer XT Manual Motor Protection Accessories - Insulated Enclosure, White
Description
Insulated enclosures for surface mounting of XTPB pushbutton manual motor protectors with actuating diaphragm and degree of protection IP65 NEMA 3R, 4X, 12, 13.
Specifications
Brand Name | Cutler Hammer | Item Name | Pushbutton MMP Enclosure |
Type | Accessory | Width | 80 mm |
Depth | 116.5 mm | Height | 158 mm |
NEMA Rating | Type 3R, 4X, 12, 13, IP65 | Mounting Type | Surface |
Material | Non-Metallic | Color | White |
For Use With | XTPAXFA, XTPBXFAEM20, XTPAXSA, XTPAXUVR, XTPAXSR Contactor and Starter | Standards | Not Applicable |
Application | Unknown - Unknown: Undefined | UPC | 015082814094 |
Packages
1 - UNIT - 1 |