×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gedte100cs

ABB TE100CS Type 44X GE Distribution Enclosure Surface

Price $2,427.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TE100CS

Description

Enclosure for use with circuit breaker. Surface mount, E150, TEB, THED and TED frame type. 100 A. 60/75°C conductor ratings. The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker.

Specifications

Brand Name GE Item Name Enclosure
Type Circuit Breaker Width 17-1/4 in
Depth 7 in Height 19-1/4 in
NEMA Rating NEMA 4, 4X Standards Ul Listed, cUL Listed
UPC 783164040999

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok