
ABB TE100S 100Amp 240-600VAC/125-250VDC Nema 1 GE Distribution Enclosure Surface Mount
Description
Enclosure for use with circuit breaker. Surface mount, SE150, THED, TED and TEB frame type. 100 A. 60/75°C conductor ratings. The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker.
Specifications
Brand Name | GE | Sub Brand | Spectra® RMS |
Item Name | Circuit Breaker Enclosure | Width | 7.9 in |
Depth | 4.7 in | Height | 17 in |
NEMA Rating | NEMA 1 | Mounting Type | Surface |
Material | Stainless Steel | Finish | Electro-Plated Enamel |
Color | Gray | For Use With | SE150, THED, TED and TEB Frame Type Circuit Breaker |
UPC | 783164004915 |
Packages
1 - UNIT - 1 |