
ABB TQD225S 225Amp 240-600V GE Distribution Enclosure Surface Mount
Description
Enclosure for use with circuit breaker. Surface mount, Q-Line, TQD and THQD frame type. 225 A. 60/75°C conductor ratings. The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker.
Specifications
Brand Name | GE | Item Name | Circuit Breaker Enclosure |
Width | 8.9 in | Depth | 5-1/2 in |
Height | 26.4 in | NEMA Rating | NEMA 1 |
Mounting Type | Surface | Material | Steel |
For Use With | Q-Line, TQD and THQD Frame Type Frame Circuit Breaker | Standards | UL Listed, CSA Certified, GSA Compliant |
Application | For Service Equipment | UPC | 783164021271 |
Packages
1 - UNIT - 1 |