
ABB TQL100R 100Amp NEMA 3R 1-3 Pole GE Distribution Circuit Breaker Enclosure
Description
GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. Frame notes and/or restrictions: THQL, TXQL, THQL-GF (1, 2, 3 Pole). Enclosure notes and/or limitation: Enclosure cannot accommodate a 3-pole breaker with accessory. Enclosure includes removable closing cap.
Specifications
Brand Name | GE | Item Name | Circuit Breaker Enclosure |
Width | 6.9 in | Depth | 5 in |
Height | 17 in | NEMA Rating | NEMA 3R |
Mounting Type | Surface | Material | Steel |
For Use With | Q-Line, THQL, TXQL, THQL-GF Circuit Breakers | Standards | CSA Certified, GSA Compliant, UL Listed |
UPC | 783164021417 |
Packages
1 - UNIT - 1 |