SIEMENS E2N3R ENCL FOR ED 15-100AEEMAC 3
Description
Surface type enclosure for use with molded case circuit breaker.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Enclosure | Type | ED Frame |
Width | 17.9 in | Depth | 8.1 in |
Height | 5.9 in | NEMA Rating | NEMA 3R |
Mounting Type | Surface | For Use With | 15 - 100 A 50/60 Hz Molded Case Circuit Breaker |
Standards | UL Listed | UPC | 783643162464 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |