SIEMENS E2N1S ENCL FOR ED 15-100AEEMAC 1
Description
Surface type enclosure for use with molded case circuit breaker.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Enclosure | Type | NEMA1 |
Width | 7-1/2 in | Depth | 5-1/16 in |
Height | 16-23/32 in | NEMA Rating | NEMA 1 |
Mounting Type | Surface | For Use With | Molded Case Circuit Breaker |
Application | For ED2, ED4, ED6, HED4 Circuit Breakers | UPC | 783643140271 |
Packages
1 - UNIT - 1 |