
SIEMENS CANADA EQS2125 125Amp 2 Pole 1 Phase 240V Siemens Breaker Enclosure
Description
Main circuit breaker enclosure consist of the enclosure for one breaker and cover suitable for service entrance or commercial disconnect. Available in version 1 phase 1 or 2 poles 240vac 15/125A all type eemac1. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA
Specifications
Brand Name | Siemens | Sub Brand | Disconnect Switches |
Item Name | Circuit Breaker Enclosure | Type | Single Phase, 3-Wire |
Width | 6.6 in | Depth | 3.4 in |
Height | 13 in | NEMA Rating | NEMA Type 1 |
Series | EQS | Mounting Type | Surface |
Material | Steel | Color | Gray |
Application | Service Entrance and Commercial | UPC | 662862001610 |
Packages
1 - UNIT - 1 |