![sief6n1s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345183017.jpg?preset=medium)
SIEMENS F6N1S BREAKER ENCL EEMAC1 FORFD/FXD
Description
Main circuit breaker enclosure consists of the enclosure for one breaker and cover suitable for service entrance or commercial disconnect. Available in version 1 phase 1 or 2 poles 240vac 15/125A all type eemac1. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Enclosure | Type | 3-Pole |
Width | 11-15/32 in | Depth | 5-1/16 in |
Height | 38-13/32 in | NEMA Rating | NEMA 1 |
Mounting Type | Surface | Material | Cold Rolled Steel |
Finish | Paint | Color | Gray |
For Use With | FXD6, FD6, HFD6, HFXD6, HHFD6, CFD6 250 A 240 VAC 10 kA Circuit Breakers | Application | ForFXD6;FD6;HFD6;HFXD6;HHFD6;CFD6CircuitBreakers |
UPC | 783643161979 |
Packages
1 - UNIT - 1 |