
ABB 4 inch x 3/4 inch Raised 2 Devices IBERVILLE Square Cover, Steel
Description
4-11/16 Square device box cover.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | Square |
Length | 4 in | Width | 4 in |
Depth | 3/4 in | Material | Steel |
Number of Gangs | 2 | Nominal Capacity | 9 in³ |
Number of Outlets | 2 | Color | Silver |
Finish | Pre-Galvanized | Standards | UL File Number E2969 |
UPC | 785991139006 |
Packages
25 - UNIT - (25) | 3750 - UNIT = 3750 |