ABB 1-Device 1/2 Raised IBERVILLE Square Cover Mud Ring, Steel
Description
Square Box Cover, 3.5 Cubic Inches 4 Inch Square x 1/2 Inch Raised, Center Blanked with Tapped Ears on 2-3/4 Inch Centers, Pre-Galvanized Steel
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Cover | Type | Square, 1/2 in Raised |
Length | 101.6 mm | Width | 2-3/4 in |
Material | Steel | Nominal Capacity | 3.5 in³ |
Color | Silver | Finish | Galvanized |
For Use With | 4 in Square Box | Standards | UL E2969 |
UPC | 785991138108 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 3300 - UNIT = 3300 |