Abbotsford
cov54c1ul

ABB 4 inch IBERVILLE Flat And Blank Pre-Galvanized Steel Box Cover, Steel

Price $2.8831 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54 C 1

Description

Flat blank cover made of steel. For use with round and octagon boxes.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Outlet Box Cover Type Octagon, Flat, Blank
Diameter 4 in Material Steel
Color Silver Finish Galvanized
For Use With Octagonal Round Box Standards UL E2969 Listed
Application For use with octagon boxes UPC 785991141504

Packages

1 - UNIT - 1 50 - UNIT = (50) 120 - UNIT = 120 240 - UNIT = 240