ABB 4 inch IBERVILLE Flat And Blank Pre-Galvanized Steel Box Cover, Steel
Description
Flat blank cover made of steel. For use with round and octagon boxes.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | Octagon, Flat, Blank |
Diameter | 4 in | Material | Steel |
Color | Silver | Finish | Galvanized |
For Use With | Octagonal Round Box | Standards | UL E2969 Listed |
Application | For use with octagon boxes | UPC | 785991141504 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 120 - UNIT = 120 | 240 - UNIT = 240 |