ABB 4-11/16 inch x 3/4 inch Raised 1 Device IBERVILLE Cover Square, Steel
Description
Single Gang Device Cover, 5 Cubic Inches, 4-11/16 Inch x 3/4 Inch Raised, Pre-Galvanized Steel
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | Square |
Length | 4-11/16 in | Width | 4-11/16 in |
Depth | 3/4 in | Material | Steel |
Nominal Capacity | 5 in³ | Number of Outlets | 1 |
Color | Silver | Finish | Pre-Galvanized |
Standards | UL File Number E2969 | UPC | 785991145557 |
Packages
20 - UNIT - (20) |