ABB 4-11/16 inch Steel City Pre-galvanized Square Flat Blank Cover, Steel
Description
The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | Square, Flat, Blank |
Length | 4-11/16 in | Width | 102.29 mm |
Material | Steel | Number of Gangs | 1 |
Color | Silver | Finish | Galvanized |
Mounting Type | Screw | Standards | UL E2969 Listed |
UPC | 785991144758 |
Packages
50 - UNIT = (50) | 120 - UNIT = 120 |