ABB 4 inch x 1/2 inch Steel City Raise 2 GFCI Receptacle Pre-galvanized Steel Square Box Cover
Description
Square box surface cover with 1/2 inch deep. For use with one ground fault receptacle.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | 2-Unit, Square |
Length | 4 in | Width | 101.6 mm |
Depth | 12.7 mm | Material | Steel |
Color | Silver | Finish | Pre-Galvanized |
Mounting Type | Horizontal, Screw | For Use With | (2) Ground Fault Receptacle |
Standards | UL File Number E2969 | Application | For use with two ground fault receptacles |
UPC | 785991120899 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 1500 - UNIT - 1500 |