EGS FSK1VTSA 1-Gang NEMA 3R Wet Locations FS Tandem Cast Hub Device Box Cover, Aluminum
Description
Tumbler switch cover with square handles for external operation made of aluminium with epoxy powder coat finish.
Specifications
Brand Name | Appleton | Item Name | Cast Cover |
Type | Square | Material | Copper-Free Aluminum |
Number of Gangs | 1 | Finish | Epoxy Powder Coated |
Mounting Type | Box/Screw | For Use With | Single Rocker Switches/Dimmers, Tumbler Switches with Square Handles |
Application | For Use With Tumbler Switches With Square Handles | UPC | 781381462518 |
Packages
5 - UNIT - (5) | 25 - UNIT - 25 |