EGS FSK1DRC 1-Gang Dry Location Cast Cover for 2/3 Wire Duplex Receptacles
Description
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Number Of Outlet: (2) Duplex Receptacle, Mounting: Box, For Use With Standard 2 Or 3 Wire Duplex Receptacles
Specifications
Brand Name | Appleton | Item Name | Cast Cover |
Type | 1-Unit | Material | Malleable Iron |
Number of Gangs | 1 | Number of Outlets | 2 |
Color | Gray | Finish | Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Mounting Type | Box, Horizontal and Vertical, Screw | For Use With | Standard 2 or 3 Wire Duplex Receptacles |
Includes | Screw | Application | For Use With Standard 2 Or 3 Wire Duplex Receptacles |
UPC | 781381332682 |
Packages
10 - UNIT - (10) |