EGS 1 Gang 1-7/16 inch Hole Appleton Receptacle Cover, Gray
Description
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Size: 1-7/16 IN Hole Diameter, Number Of Outlet: (1) Round Flush Receptacle, Mounting: Box, For Use With Round Flush Re
Specifications
Brand Name | Appleton | Item Name | Receptacle Cover |
Type | 1-Gang Cast Cover | Diameter | 1-7/16 in |
Material | Malleable Iron | Number of Gangs | 1 |
Number of Outlets | 1 | Color | Gray |
Finish | Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Mounting Type | Screw, Box |
For Use With | Single Push Button | Includes | (1) Round Flush Receptacle Outlet |
Application | For Round Flush Receptacles | UPC | 781381347952 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |