EGS FSK1TSGC 1-Gang Dry Locations Cast Covers with Toggle Guard
Description
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Number Of Outlet: (1) Square Handle Toggle Switch, Mounting: Box, For Use With Square Handle Toggle Switches
Specifications
Brand Name | Appleton | Item Name | Square Handle Toggle Switch Cover |
Type | 1-Gang Cast Cover | Material | Malleable Iron |
Number of Gangs | 1 | Finish | Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Mounting Type | Box | For Use With | Square Handle Toggle Switches |
Application | For Use With Square Handle Toggle Switches | UPC | 781381348058 |
Packages
5 - UNIT - (5) | 50 - UNIT - 50 |