![appfsk1vdr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266973.jpg?preset=medium)
EGS FSK1VDR Appleton Ocal® Weatherproof Cast Cover, Malleable Iron
Description
Appleton FS/FD Cover, 1G, Malleable, for Duplex Receptacle, Weatherproof w/ Spring Cover
Specifications
Brand Name | Appleton | Item Name | Cast Cover |
Type | 1-Unit | Material | Malleable Iron |
Color | Gray | Finish | Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Mounting Type | Box, Horizontal and Vertical, Screw | For Use With | Duplex Flush Receptacle with Spring Cover |
Includes | Screw | Application | For Use With Duplex Flush Receptacle With Spring Cover |
UPC | 781381348157 |
Packages
1 - UNIT - 1 |