EGS FSK1VDRA Appleton Ocal® Weatherproof Cast Cover, Aluminum
Description
1-Gang Cast Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, Nema Rating: NEMA 3R, For Use With Duplex Flush Receptacle With Spring Cover
Specifications
Brand Name | Appleton | Item Name | Cast Cover |
Type | Vapor Proof | Material | Copperfree Aluminum |
Number of Gangs | 1 | Color | Gray |
Finish | Epoxy Powder Coated | Mounting Type | Box |
For Use With | Duplex Flush Receptacle with Spring Cover | Includes | Screw |
Application | For Use With Duplex Flush Receptacle With Spring Cover | UPC | 781381348201 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |