EGS 1 Gang 1-3/8 inch Hole Ocal Single Receptacle Cover
Description
Cover for non-locking and locking blade plugs with 1-3/8 inch device opening. Accommodates NEMA configuration receptacles.
Specifications
Brand Name | Appleton | Item Name | Cover |
Type | 1-Unit, Single Receptacle | Material | Die-Cast Copperfree Aluminum |
Number of Outlets | 1 | Color | Natural |
Mounting Type | Box, Horizontal and Vertical, Screw | For Use With | Non-Locking and Locking Blade Plugs |
Includes | Screw | Application | For Use With Non-Locking And Locking Blade Plugs |
UPC | 781381458320 |
Packages
1 - UNIT - 1 |